Textile installer bag 1

Article no.: 692250 1
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Type of tool storage: Shaft pockets; Shaft pockets
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of tool storage Shaft pockets; Shaft pockets
Sustainability GARANT GreenPlus
External dimension length 470 mm
External dimension width 300 mm
External dimension height 300 mm
Weight 2.5 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 692250 1
EAN / GTIN 4067263125648
Manufacturer number 692250 1

Description

Version:

The new GARANT GreenPlus textile bags combine the best of 2 worlds: They impress with their sustainability while being very comfortable to wear and offering outstanding ergonomics, excellent durability, ideal access and optimum flexibility. They are produced according to the comprehensive and strict standards of the bluesign® system, taking into account the needs of people, the environment and resources. Help shape a more sustainable future. With optimised padding system for even better ergonomics and comfort.
Textile installer bag with large main compartment with 13 shaft pockets, with elastic closure. 2 short and one long external pocket (with zip fastener compartment) and 3 additional elastic external pockets. Stow-away cover with additional opening for use of the comfortable aluminium carrying handle. Splash−proof base with water edge and 6 stand feet. Adjustable, removable shoulder straps with shoulder padding. With reflector strips for good visibility.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart