{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 110 mm | |
Internal dimension width | 90 mm | |
Internal dimension height | 36 mm | |
Type of product | Storage bin |
Article number | 691750 | |
EAN / GTIN | 4006793905665 | |
Manufacturer number | 900002166 |