Multi-purpose case with 4 drawers

Article no.: 691720
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Leather
  • Type of tool storage: Clip holders

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Leather
Type of tool storage Clip holders
Internal dimension length 410 mm
Internal dimension width 220 mm
Internal dimension height 310 mm
Weight 4.9 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 691720
EAN / GTIN 4006793194311
Manufacturer number 44000581

Description

Version:

With pull-out drawers made of unbreakable polyethylene, resistant against oil, acid, and petrol; can be divided individually using trays and dividers. When case is closed, even the smallest parts cannot intermingle. Front wall, side walls, and base are extra reinforced, edges are reinforced with aluminium trim.
Internal fitments: With 5 inserts (4 drawers, 1 carrying tray). The space between the inserts and the back wall (approx. 90 mm) can be used to hold additional tools. CP-7 tool gripper up to diameter 15 mm on the rear panel.

Supplied with:

Case, including dividing material: 4 centre dividers No. 691760
4 trays No. 691750
8 small dividers No. 691770
(sufficient to sub-divide 1 drawer).

Optional extras:

Dividers No. 691750691770 and dividers set No. 691780.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart