{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal dimension length | 250 mm | |
Internal dimension width | 40 mm | |
Internal dimension height | 210 mm | |
Number of tape loops | 20 | |
Closure | Zip fastener | |
Material | Synthetic leather, black | |
Type of product | Tool transport system |
Article number |
691535
Copy |
|
EAN / GTIN |
4045197375193
Copy |
|
Manufacturer number |
3650001051
Copy |
|
Manufacturer/responsible person | PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Germany, www.parat.de |