Tool case small

Article no.: 691300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
125 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Leather; ABS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Leather; ABS
Internal dimension length 360 mm
Internal dimension width 110 mm
Internal dimension height 170 mm
Weight 0.6 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 691300
EAN / GTIN 4006793220812
Manufacturer number 2220000401

Description

Version:

Base and side walls made of unbreakable ABS material (without seams, thus eliminating wear at seams). Flap made of leather. Without internal divisions.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart