{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Leather | |
Type of tool storage | Toolholder | |
Internal dimension length | 415 mm | |
Internal dimension width | 165 mm | |
Internal dimension height | 275 mm | |
Weight | 3.5 kg | |
Type of product | Tool transport system |
Article number | 690300 | |
EAN / GTIN | 4006793180314 | |
Manufacturer number | 14000581 |