Version:
Compact tool range with the most important tools for mechatronics engineers and electricians, fully insulated up to 1000 V according to DIN EN IEC 60900 / VDE 06082-201. The TorqueVario®-S system provides controlled screw tightening and at the same time safety in electrical applications. The 6 mm slimBits and sockets can only be used in the speedE®, slimVario® or TorqueVario®-S electric tools.
Supplied with:
Screwdriver blades for Phillips: 1 each size 0; 1; 2
Screwdriver blades for Pozidriv: 1 pc. each size 1; 2
Screwdriver blades for hex socket: 1 pc. each size 3; 4; 5 mm
Screwdriver blades for internal Torx®: 1 pc. each size TX10; TX15; TX20; TX25
Screwdriver blades for slot-head: 1 pc. each size 2.0; 3.5; 5.5; 6.5 mm
Screwdriver blades for Pozidriv slot-head (combination profile): 1 pc. each size PZ/S1; PZ/S2 (combination profile)
Sockets single hexagon: 1 pc. each size 5; 5.5; 6; 7; 8; 10; 11; 13 mm
Extension: 1 pc. size 69.5 mm
Adapter: 1 pc. bit shank – square 1/4 inch
Handle: 1 pc.
Stubby handle: 1 pc.
Fine screw handle: 1 pc.
1/4 inch ratchet: 1 pc.
Torque screwdriver: 1 pcs. size 500
Bit holder for torque screwdriver: 1 pc.
Adapter for torque screwdriver: 1 pc. bit shank – square 1/4 inch
Setting tool for torque screwdriver: 1 pc. No.
659931 size 1
Note:
Supplied with tools sorted in a textile wallet.