Adapter with 1/4 inch C 6.3 hexagon shank 4/4

Article no.: 676950 4/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,474 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 25 mm
Hexagon drive C 6.3 (1/4 inch)
Square drive A 6.3 (1/4 inch)
Type of product Converter

Identification numbers & Classifications

Article number 676950 4/4
EAN / GTIN 4045197216175
Manufacturer number 676950 4/4

Description

Application:

Converter for fitting 1/4 inch square sockets (DIN 3120 D 6.3) to drive attachments with 1/4 inch C 6.3 hexagon bit holders.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart