{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 784 B | |
Square drive | 3/8 inch | |
Bit socket | D 6.3 | |
overall length | 43 mm | |
Hexagon drive | C 6.3 (1/4 inch) | |
Type of product | Bit holder |
Article number | 676900 8/4 | |
EAN / GTIN | 4013288191458 | |
Manufacturer number | 05042755001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adapter with quick-change coupling for power screwdrivers, Type: 8/4
on request
In stock
241 pieces in stock
US $ 26.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
967 pieces in stock
US $ 20.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 inch | 3/8 inch |
Bit socket | D 6.3 | D 6.3 |
overall length | 43 mm | 27 mm |
Manufacturer's designation | 784 B | |
Hexagon drive | C 6.3 (1/4 inch) | C 6.3 (1/4 inch) |
Type of product | Bit holder | Bit holder |