{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 784 C | |
Square drive | 1/2 inch | |
Bit socket | D 8 | |
overall length | 50 mm | |
Hexagon drive | C 8 (5/16 inch) | |
Type of product | Bit holder |
Article number | 676900 2/16 | |
EAN / GTIN | 4013288008060 | |
Manufacturer number | 05042768001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adapter with quick-change coupling for power screwdrivers, Type: 2/16
on request
In stock
24 pieces in stock
US $ 32.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
306 pieces in stock
US $ 28.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/2 inch | 1/2 inch |
Bit socket | D 8 | D 8 |
overall length | 50 mm | 40 mm |
Manufacturer's designation | 784 C | |
Hexagon drive | C 8 (5/16 inch) | C 8 (5/16 inch) |
Type of product | Bit holder | Bit holder |