{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 inch | |
Bit socket | D 6,3; F 6.3 | |
Length | 89 mm | |
Width | 20 mm | |
Height | 11 mm | |
No. of teeth | 20 | |
Type of product | Bit tool |
Article number | 676695 1/4 | |
Manufacturer number | 863MBIT |