{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 416 R | |
Bit socket | D 6.3; F 6.3 | |
overall length | 93.6 mm | |
integral bit magazine | no | |
Type of product | Bit tool |
Article number | 676656 6,3 | |
EAN / GTIN | 4013288214157 | |
Manufacturer number | 05023404001 |
This article |
Recommendations |
|
---|---|---|
Kraftform screwdriver holder for 1/4 inch bits with quick-change chuck, Hexagon socket: 6,3mm
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
US $ 33.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
403 pieces in stock
403 pieces available in 3-4 working days
US $ 22.11
plus VAT at the current rate
Prices plus delivery costs
|
|
Bit socket | D 6.3; F 6.3 | D 6.3 |
overall length | 93.6 mm | 150 mm |
Type of product | Bit tool | Bit tool |