{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 10 mm | |
Bit socket | D 6,3 | |
overall length | 65 mm | |
Type of product | Bit tool |
Article number |
676653 10
Copy |
|
EAN / GTIN |
4045197720900
Copy |
|
Manufacturer number |
676653 10
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |