{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 819/1/6 | |
Bit socket | D 6,3 | |
Drive profile | Slot-head screwdriver; Tri-square screwdriver; Pozidriv screwdriver | |
overall length | 210 mm | |
with ratchet handle | no | |
with telescopic shank | no | |
incl. bits | yes | |
integral bit magazine | yes | |
Type of product | Bit tool |
Article number | 676620 | |
Manufacturer number | 05051615001 |