T-handle for 1/4 inch bits with magnet 30 mm

Article no.: 676612 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
163 pieces in stock

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Bit socket: D 6.3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade length 30 mm
    Bit socket D 6.3
    overall length 105 mm
    integral bit magazine no
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676612 30
    EAN / GTIN 4067263013792
    Manufacturer number 676612 30

    Description

    Version:

    Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.

    Suitable for:

    1/4 inch bits with C 6.3 shank.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart