{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bit socket | D 6.3 | |
Drive profile | Tri-square screwdriver; Slot-head screwdriver; Pozidriv screwdriver; Screwdriver for TORX® screws | |
overall length | 69 mm | |
with ratchet handle | no | |
with telescopic shank | no | |
incl. bits | yes | |
integral bit magazine | yes | |
Type of product | Bit tool |
Article number | 676565 1 | |
EAN / GTIN | 4013288221124 | |
Manufacturer number | 05008883001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |