This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Kraftform screwdriver holder for 1/4 inch bits C 6.3 and E 6.3 with quick-change chuck, ESDmm

Article no.: 676415
  • Bit socket: D 6,3; F 6.3
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Bit socket D 6,3; F 6.3
overall length 119 mm
electrostatic characteristic EGB/ESD
rotatable cap no
incl. bits no
Type of product Bit tool

Identification numbers & Classifications

Article number 676415
Manufacturer number 05051464001

Description

Version:

Kraftform handle with holder for 1/4 inch bits.
With “Rapidaptor” quick-change holder.
Tool handle made of conductive plastic, suitable for ESDs.

Standard:

ESD to DIN 53482 / VDE 0303 part 3.

Suitable for:

1/4 inch bits with C 6.3 shank and E 6.3 shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart