Jobber drill bit, for wood 3 mm

Article no.: 676315 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
42 pieces in stock

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Drill ⌀ 3 mm
    Tool material HSS
    Flute length 30 mm
    overall length 70 mm
    Bit hexagon shank E 6,3
    Type of product Jobber drill bit

    Identification numbers & Classifications

    Article number 676315 3
    EAN / GTIN 9002696265344
    Manufacturer number 013BE0300

    Description

    Version:

    1/4 inch hexagon shank to DIN 3126 C 6.3.

    Advantage:

    Quick and uncomplicated changes between drill, countersink, and screw bits.

    Application:

    Ideal for repair and assembly work in mobile situations.
    For drilling smooth and accurate blind holes in softwood, hardwood, and faced boards.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart