Countersinking bit, single-flute, External ⌀: 12,4mm

Article no.: 676311 12,4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
42 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Tool material: HSS
  • Countersink tip angle: 90
  • Number of cutting edges Z: 1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 12.4 mm
Tool material HSS
Countersink tip angle 90 degrees
Number of cutting edges Z 1
Manufacturer's designation 845
overall length 36 mm
Shaft length 21 mm
for bores from 1.5 mm
for countersunk screw M6
Bit hexagon shank C 6,3
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 676311 12,4
EAN / GTIN 4013288119063
Manufacturer number 05104663001

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.
CBN ground, single-flute for chatter-free deburring and countersinking.

Advantage:

Quick and uncomplicated changes between drill, countersink and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.
For use in power drills using adapter (No. 675000675050) or in screwdriver holders (No. 676400676770).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart