Bits set with drive tool 10 pieces

Article no.: 676060
plus VAT at the current rate Prices plus delivery costs
on request
In stock
103 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation KK 10
    Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws
    Number of pieces 10
    Drive tool Screwdriver handle
    telescopic blade is retractable into the handle yes
    Type of product Bit tool

    Identification numbers & Classifications

    Article number 676060
    EAN / GTIN 4013288041647
    Manufacturer number 05056653001

    Description

    Version:

    Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

    Content:

    Bits, length 25 mm, C 6.3, for Phillips: 1 pc. each no. 675200 size 1/25; 2/25
    Bits, length 25 mm, C 6.3, for Pozidriv: 1 pc. each no. 675220 size 1/25; 2/25
    Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each size TX10; TX15; TX20
    Bits, length 25 mm, C 6.3, for slot-head: 1 pcs. each size 0.5×4; 1.0×5.5
    Screwdriver handle: 1 pc. with quick-change chuck C/E 6.3

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart