Set of bits 10 pieces, with torsion zone, Type: KPS

Article no.: 675701 KPS
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 10 Universal 3
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver
Number of pieces 10
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675701 KPS
EAN / GTIN 4013288095695
Manufacturer number 05056375001

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675220 1 pc. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.8×5.5; 1.0×5.5; 1.2×6.5
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart