Bit for Pozidriv, 1/4 inch C 6.3 Set of 30 bits, Cross-head size: 1

Article no.: 675544 1
Set price 30 Piece (0.60 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
224 pieces in stock 224 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Pozidriv screwdriver
Number of pieces 30
Bit length 25 mm
Bit hexagon shank C 6.3
Type of product Bit tool

Identification numbers & Classifications

Article number 675544 1
EAN / GTIN 4067263201076
Manufacturer number 675544 1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapter No. 675000675050.

Application:

For Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, high strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart