Bit for hexagon, 1/4 inch C 6.3 Hex-Plus profile stainless steel “Stainless”, Hexagon: 1,5mm

Article no.: 675494 1,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
83 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3840/1 TS
Hexagon 1.5 mm
Material Stainless steel, INOX
overall length 25 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675494 1,5
EAN / GTIN 4013288111197
Manufacturer number 05071070001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone for reduced torque peaks when screw driving. Stainless steel, toughened by vacuum ice hardening.

Application:

For socket head screws to DIN 7426 and DIN ISO 2351-3.

Standard:

DIN ISO 1173.

Material:

Stainless steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart