{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3851/1 TS PH | |
Standard | DIN ISO 1173 | |
Material | Stainless steel, INOX | |
Cross-head size | 2 | |
overall length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675490 2/25 | |
EAN / GTIN | 4013288110992 | |
Manufacturer number | 05071011001 |
This article |
Recommendations |
|
---|---|---|
Bit for Phillips, 1/4 inch C 6.3 Stainless steel “Stainless”, Cross-head size / overall length: 2/25mm
on request
In stock
97 pieces in stock
US $ 3.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,174 pieces in stock
from
1
Pieces
US $ 1.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
overall length | 25 mm | 25 mm |
Cross-head size | 2 | 2 |
Standard | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |