Bit for slot-head, 5/16 inch C 8 10 mm

Article no.: 675460 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
95 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 800/2 Z
Blade width 10 mm
Cutter thickness 1.6 mm
overall length 41 mm
Drive profile Slot-head screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675460 10
EAN / GTIN 4013288011299
Manufacturer number NS.260A

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart