Bit for hexagon, 5/16 inch C 8 Hex-plus profile 5 mm

Article no.: 675440 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 840/2 Z
Hexagon 5 mm
overall length 30 mm
Drive profile Hexagon screwdriver
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675440 5
EAN / GTIN 4013288191700
Manufacturer number 05057515001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For hexagon socket head screws DIN 7426.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart