Bit for Phillips, 5/16 inch C 8, Cross-head size: 3

Article no.: 675400 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
256 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 851/2 Z PH
Cross-head size 3
overall length 32 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C8
Type of product Bit tool

Identification numbers & Classifications

Article number 675400 3
EAN / GTIN 4013288013682
Manufacturer number 05057715001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder.

Application:

For Phillips and Pozidriv cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart