{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 855/1 TH PZ | |
Standard | DIN ISO 1173 | |
Cross-head size | 2 | |
overall length | 25 mm | |
Drive profile | Pozidriv screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675380 2/25 | |
EAN / GTIN | 4013288014757 | |
Manufacturer number | 05056915001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bit for Pozidriv, 1/4 inch C 6.3, with torsion zone hard 2/25 mm
on request
In stock
613 pieces in stock
US $ 1.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
from
1
Pieces
US $ 2.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
overall length | 25 mm | 25 mm |
Manufacturer's designation | 855/1 TH PZ | |
Cross-head size | 2 | 2 |
Standard | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |