TORQ-SET® Mplus bit, 1/4 inch C 6.3 1/4

Article no.: 675360 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,118 pieces in stock

Select article variation and quantity

TORQ-SET® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 871/1 TORQ-SET® Mplus 32 mm
Torq-Set profile 1/4
overall length 32 mm
Drive profile Torq-Set screwdriver
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675360 1/4
EAN / GTIN 4013288033154
Manufacturer number 05066634001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
Standard design, high strength.

Application:

For all screws of the TORQ SET® screw system, widely used in the aviation industry.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart