{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PrecisionBits | |
Standard | DIN ISO 1173 | |
Cross-head size | 3 | |
overall length | 25 mm | |
Drive profile | Screwdriver for Phillips | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675281 3/25 | |
EAN / GTIN | 7610733211326 | |
Manufacturer number | C6.190/3 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for Phillips, 1/4 inch C 6.3, Cross-head size / overall length: 3/25mm
on request
In stock
680 pieces in stock
from
1
Pieces
US $ 3.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
961 pieces in stock
from
1
Pieces
US $ 2.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for Phillips | Screwdriver for Phillips |
overall length | 25 mm | 25 mm |
Cross-head size | 3 | 3 |
Standard | DIN ISO 1173 | DIN ISO 1173 |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |