Shank with magnet / quick-change coupling, Hexagon shank: 6,3S

Article no.: 675020 6,3S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock

Select article variation and quantity

Hexagon shank Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 3888/4/1 K
Hexagon shank 6.3 mm
Material Stainless steel, INOX
overall length 50 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675020 6,3S
EAN / GTIN 4013288111487
Manufacturer number 05071100001

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
“Rapidaptor” adaptor with automatic quick-release adaptor and magnet for C 6.3 and E 6.3 bits (the magnet holds the screw).
Of stainless steel “Stainless”, without magnet.
  • Holder for C 6.3 and E 6.3 bits.
  • The sleeve clicks into the open position. It locks automatically when a bit is inserted.
  • Even the smallest bits can be removed without problems, since the sleeve lifts the bit away from the magnet.
    Quick change of bits, always one-handed.

Note:

Rapidaptor free-running adapter available (No. 675035 size 6.3F).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart