Shank with magnet / snap ring, Hexagon shank: 6,3

Article no.: 675013 6,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,688 pieces in stock

Select article variation and quantity

Hexagon shank Unit price incl. VAT
  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bit socket D 6.3
overall length 75 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive E 6.3 (1/4 inch)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675013 6,3
EAN / GTIN 4062406235970
Manufacturer number 675013 6,3

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with magnet and snap ring for C 6.3 and E 6.3 bits (the magnet holds the screw).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart