Shank with magnet / snap ring 7-RUND

Article no.: 675010 7-RUND
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Hexagon shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 899/8/1
Hexagon shank 7 mm
overall length 74 mm
Hexagon drive D 6.3 (1/4 inch)
Machine drive ⌀ 7 mm (flat tang)
suitable for machine yes
Type of product Bit holder

Identification numbers & Classifications

Article number 675010 7-RUND
EAN / GTIN 4013288017697
Manufacturer number 05053475001

Description

Version:

Two-piece, i.e. shank and bit are separate. This means that in case of wear, only the relevant bit has to be replaced.
Adaptor with magnet and snap ring for C 6.3 bits (the magnet holds the screw).

Note:

Rapidaptor free-running coupling shank available from our eShop (No. 675035 size 6.3F).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart