{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5.5 mm | |
overall length | 50 mm | |
Drive profile | Hexagon socket | |
Material | Chrome molybdenum steel | |
Surface | phosphated | |
Bit hexagon shank | E 6,3 | |
with magnetic insert | yes | |
suitable for machine | yes | |
Type of product | Bit tool |
Article number | 674267 5,5 | |
EAN / GTIN | 4991644502714 | |
Manufacturer number | 115-50 5.5mm | |
Manufacturer | Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com |