PrecisionBit for slot-head, 1/4 inch, E 6.3 5,5 mm

Article no.: 674257 5,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
910 pieces in stock

Select article variation and quantity

Blade width / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation PrecisionBits
Blade width 5.5 mm
Cutter thickness 0.8 mm
overall length 50 mm
Drive profile Slot-head screwdriver
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674257 5,5
EAN / GTIN 7610733221493
Manufacturer number E6.100/3

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For slot-head screws DIN 3127.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart