PrecisionBit for Torx®, long, 1/4 inch E 6.3, Torx® profile / overall length: TX10/95mm

Article no.: 674249 TX10/95
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 8.42 / Piece
  • from 10 Piece
    US $ 7.00 / Piece
on request
In stock Available in 3-4 working days
917 pieces in stock 917 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Torx® profile TX10
overall length 95 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674249 TX10/95
EAN / GTIN 7610733252961
Manufacturer number E6L.400/10

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart