{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 840/4 Z Hex-Plus | |
Hexagon | 5 mm | |
overall length | 89 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | E 6,3 | |
Type of product | Bit tool |
Article number | 674247 5/89 | |
EAN / GTIN | 4013288191830 | |
Manufacturer number | 05059632001 |