PrecisionBit for Phillips, 1/4 inch E 6.3 1 mm

Article no.: 674205 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,931 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation PrecisionBits
Cross-head size 1
overall length 50 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674205 1
EAN / GTIN 7610733221080
Manufacturer number E6.190/1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For Phillips cross-head screws DIN 3128.

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Cross-head size / overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart