This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

IMPAKTOR bit for Torx®, 1/4 inch E 6.3, Torx® profile: TX40

Article no.: 674127 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 867/4 IMP DC
Torx® profile TX40
overall length 50 mm
Drive profile Screwdriver for TORX® screws
Type of product Bit tool

Identification numbers & Classifications

Article number 674127 TX40
Manufacturer number 05057667001

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart