IMPAKTOR bit for hex socket, 1/4 inch E 6.3 Set of 5 bits 6 mm

Article no.: 674126 6
Set price 5 Piece (8.48 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive profile Hexagon socket
Number of pieces 5
Bit length 50 mm
Bit hexagon shank E 6.3
Colour coding yes
Type of product Bit tool

Identification numbers & Classifications

Article number 674126 6
EAN / GTIN 4013288224040
Manufacturer number 05057646001

Description

Version:

Selected steel quality, hardening technique, production process, and special geometries lead to outstanding results with IMPACT screwdrivers. In connection with the diamond coating (significantly reduces cam-out forces) and the torsion zone, working lives up to 5 times longer than standard bits are achieved.

Application:

Due to their rotational impact function, IMPACT screwdrivers generate a number of peak forces, which “normal bits” cannot withstand over the long term. IMPAKTOR bits are specially designed for use in impact screwdrivers and, depending on the drive, increase the working life of the bits to several times the life of conventional standard bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart