Electrician’s screwdriver for PlusMinus screws, with 2-component Haptoprene handle, SLIM blade, fully insulated, Profile size: 1

Article no.: 668922 1
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,651 pieces in stock

Select article variation and quantity

Profile size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Profile size 1
Standard DIN EN IEC 60900 / VDE 0682-201
Profile Pozidriv − slot head 1 – 0.7×4.5
Blade length 80 mm
overall length 180 mm
Drive profile Combination profile screwdriver Pozidriv/slot-head
Type of product Screwdriver

Identification numbers & Classifications

Article number 668922 1
EAN / GTIN 4067263113331
Manufacturer number 668922 1

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.
With SLIM blade = reduced blade/and insulation diameter for deep-set screw and spring elements (insulation ⌀ = blade ⌀).

Application:

For use at voltages up to 1000 V.
The screwdriver drive tip fits perfectly into the PlusMinus screws (combination Pozidriv / slot-head), which are primarily used in electrical installation components.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart