Electronics screwdriver for Pozidriv Kraftform Micro 1

Article no.: 668850 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 2055 PZ
Cross-head size 1
Blade length 80 mm
overall length 177 mm
Drive profile Pozidriv screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 668850 1
EAN / GTIN 4013288032201
Manufacturer number 05118032001

Description

Version:

Ergonomic multi-component handle with rotating cap.
Blade of high-quality tool steel, surface matt chrome-plated, black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart