{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 1 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
for screw ⌀ | 2.1 – 3 mm | |
Blade length | 80 mm | |
overall length | 187 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 668731 1 | |
EAN / GTIN | 4062406059880 | |
Manufacturer number | 668731 1 |
This article |
Recommendations |
|
---|---|---|
Electrician’s screwdriver for Pozidriv fully insulated, Cross-head size: 1
on request
In stock
207 pieces in stock
US $ 8.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
442 pieces in stock
US $ 7.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | 2.1 – 3 mm | 2.1 - 3 mm |
overall length | 187 mm | 187 mm |
Blade length | 80 mm | 80 mm |
Type of product | Screwdrivers | Screwdrivers |