Electrician’s screwdriver set for Phillips fully insulated 4

Article no.: 668641 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of screwdrivers 4
    Standard DIN EN IEC 60900 / VDE 0682-201
    Drive profile Screwdriver for Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668641 4
    EAN / GTIN 4062406059859
    Manufacturer number 668641 4

    Description

    Version:

    Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
    Multi-component power handle with grip zone optimised for torque and comfort.Blade of high-alloy tool steel.

    Application:

    For use at voltages up to 1000 V.

    Supplied with:

    1 each screwdriver No. 668631: Size 1; 2; 3; 4

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart