Electrician’s screwdriver for Phillips, with Kraftform handle fully insulated, Cross-head size: 3

Article no.: 668600 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
221 pieces in stock 221 pieces available in 3-4 working days

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 162 i PH VDE
Cross-head size 3
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 5.3 − 7.2 mm
Blade length 150 mm
overall length 262 mm
Blade tip Lasertip
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668600 3
EAN / GTIN 4013288191113
Manufacturer number 05006156001

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high-alloy special steel. Nicromatt chrome-plated surface, black tips or chemically nickel-coated Lasertip tips.

Application:

For use at voltages up to 1000 V.

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver for Phillips, with Kraftform handle fully insulated, Cross-head size: 3

Electrician’s screwdriver for Phillips, with Kraftform handle fully insulated, Cross-head size: 3

on request
In stock Available in 3-4 working days
221 pieces in stock 221 pieces available in 3-4 working days
US $ 18.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
453 pieces in stock 453 pieces available in 3-4 working days
US $ 14.12
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for Phillips Screwdriver for Phillips
for screw ⌀ 5.3 − 7.2 mm 5.3 – 7.2 mm
overall length 262 mm 270 mm
Blade length 150 mm 150 mm
Cross-head size 3 3
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart