Screwdriver for Phillips, with power grip 3

Article no.: 668401 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
259 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cross-head size 3
    for screw ⌀ 5.3 - 7.2 mm
    Blade length 150 mm
    overall length 270 mm
    Drive profile Skruetrækker til Phillips
    Type of product Screwdrivers

    Identification numbers & Classifications

    Article number 668401 3
    EAN / GTIN 4045197951625
    Manufacturer number 668401 3

    Description

    Version:

    Multi-component power handle with grip zone optimised for torque and comfort. Blade of chrome vanadium steel, surface chrome-plated. Chrom-Top tips for optimum rust protection.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart