Slim electrician’s screwdriver for Phillips, Classic fully insulated 2

Article no.: 668372 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Series Classic VDE
Cross-head size 2
Standard DIN EN IEC 60900 / VDE 0682-201
for screw ⌀ 3.1 – 5.2 mm
Blade length 100 mm
overall length 205 mm
Drive profile Screwdriver for Phillips
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668372 2
EAN / GTIN 7610733278404
Manufacturer number 5190.SL 2-100

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, grip is non-slip even in oily or wet hands
Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness.
Reduced blade ⌀ with integral protective insulation for deep-lying screws of spring elements (blade ⌀ = insulation ⌀ near the tip of the blade).

Application:

For use at voltages up to 1000 V.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart