Screwdriver for Pozidriv with impact cap 4

Article no.: 668305 4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 918 SPZ
Cross-head size 4
for screw ⌀ 7.3 − 12.7 mm
Blade length 200 mm
overall length 317 mm
Hexagon collar for wrench assistance 16 mm
Drive profile Pozidriv screwdriver
Impact cap yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668305 4
EAN / GTIN 4013288017802
Manufacturer number 05017056001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones (except size 4) and impact cap. Hexagon blade made of tough special steel through to end of handle, hexagon collar for wrench assistance. Nicromatt chrome-plated surface, black tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart