Screwdriver for Pozidriv, with plastic handle, Cross-head size: 1K

Article no.: 668200 1K
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
126 pieces in stock

Select article variation and quantity

Cross-head size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Classic
Cross-head size 1K
for screw ⌀ 2.1 − 3 mm
Blade length 30 mm
overall length 75 mm
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668200 1K
EAN / GTIN 7610733086726
Manufacturer number 194.1-30

Description

Version:

“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Short version.

Application:

Pozidriv screwdriver for cross-head Pozidriv and Supadriv screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart