Screwdriver set for Pozidriv, with “multicraft” power grip, Number of screwdrivers: 3

Article no.: 668160 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 668160 3
EAN / GTIN 7610733089048
Manufacturer number 1459.

Description

Version:

“multicraft” power grip of transparent, impact-resistant plastic (cadmium-free), particularly easy grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.

Content:

1 each screwdriver No. 668150: Size 1; 2; 3

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver set for Pozidriv, with “multicraft” power grip, Number of screwdrivers: 3

Screwdriver set for Pozidriv, with “multicraft” power grip, Number of screwdrivers: 3

on request
In stock
27 pieces in stock
US $ 57.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock
US $ 30.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
720 pieces in stock
US $ 52.13
plus VAT at the current rate Prices plus delivery costs
Drive profile Pozidriv screwdriver Pozidriv screwdriver Pozidriv screwdriver
Number of screwdrivers 3 3 3
through blade no
Cap rotatable no
Impact cap no
Material Chromium vanadium steel
Type of product Screwdrivers Screwdrivers Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart